SKILCRAFT Earplug (Penyumbat Telinga)

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC46181901
Earplug ColorBlue/Orange
Earplug MaterialFoam
Earplug PackagingBulk Box
Earplug Pair Pack TypeLoose
Earplug ShapeCylinder
Earplug SizeM
Insertion MethodRoll-Down
Manufacturer Part Number6515-00-137-6345
Metal DetectableNo
Noise Reduction Rating NRR (dB)29
Pairs per Package100
ReusabilityDisposable
SeriesSoundGuard(TM)
StandardsANSI S3.19-1974
StyleUncorded
Sub BrandAbility One

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ear Plugs Noise Reduction Rating 29 dB Earplug Shape Cylinder Insertion Method Roll-Down Reusability Disposable Cord Options Uncorded Earplug Size M Earplug Material Foam Earplug Packaging Bulk Box Earplug Pair Pack Type Loose Series SoundGuard(TM) Standards ANSI S3.19-1974 Pairs per Package 100 Earplug Color Blue/Orange Metal Detectable No Package Quantity 200

Ulasan Produk

Tidak ada ulasan