CONDOR Earplug (Penyumbat Telinga)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp649.900 - Rp2.099.900
Spesifikasi
UNSPSC46181901
Earplug Pair Pack TypePlastic Bag
Earplug SizeUniversal
Metal DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bullet-shaped earplugs (sometimes called tapered earplugs) have straight sides that gradually taper toward the tip for a comfortable fit in the ear canal. They have less taper than cone-shaped earplugs.
Feature
Ear Plugs Noise Reduction Rating 33 dB Earplug Shape Bullet Insertion Method Roll-Down Reusability Disposable Cord Options Uncorded Earplug Size Universal Earplug Material Foam Earplug Packaging Bulk Box Earplug Pair Pack Type Plastic Bag Cord Color No Cord Pairs per Package 1 Earplug Color Green Metal Detectable No Package Quantity 200

Ulasan Produk

Tidak ada ulasan

Halaman Terkait