BOWMAN DISPENSERS Dispensers for Safety Glasses & Goggles

Sebelum PPN:
Rp7.899.900
Spesifikasi
UNSPSC46181801
Capacity10 Pairs
Center-to-Center Mounting Hole Spacing (in)11
ColorClear; White
Dispenser ContainsEyewear
Dispenser FeaturesEasy Assembly
Dispenser Layout1 Box
Dispensing MethodHinged Door
Manufacturer Part NumberCP-075
MaterialABS; Polyethylene
Mounting LocationWall
Number of Compartments1
Overall Depth (in)4-1/8
Overall Height (in)20
Overall Width (in)13-1/2
StyleCase With Door
Sub BrandBOWMAN Dispensers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Eyewear Cabinet Capacity 10 Pairs Center-to-Center Mounting Hole Spacing 11 in Color Clear White Dispenser Contains Eyewear Dispenser Features Easy Assembly Dispenser Layout 1 Box Dispenser Style Case With Door Dispensing Method Hinged Door Material ABS Polyethylene Mounting Location Wall Number of Compartments 1 Overall Depth 4 1/8 in Overall Height 20 in Overall Width 13 1/2 in

Ulasan Produk

Tidak ada ulasan