SKULLERZ BY ERGODYNE Dark-Tinted Safety Glasses for Bright-Light Use (Kacamata Safety Goggle)

Sebelum PPN:
Rp239.900 - Rp1.499.900
Spesifikasi
UNSPSC46181802
Eyewear SizeM
Frame MaterialNylon
GenderUnisex
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Baldr Gender Unisex Lens Color Gray Polarized Lens No Lens Coating Polarized No Foam Lined Eyewear Frame Design Traditional Eyewear Frame Style Full-Frame Frame Color Black Eyewear Size M Frame Material Nylon Lens Material Polycarbonate Temple Color Black Temple Style Co-Injected Rubber Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.9 Percent Standards ANSI Z87.1+ CSA Z94.3 MIL-PRF 32432

Ulasan Produk

Tidak ada ulasan

Halaman Terkait