Mechanix Wear Safety/Protection Glasses Dark-Tinted for Bright-Light Use (Kacamata Safety)

Sebelum PPN:
Rp189.900 - Rp999.900
Spesifikasi
UNSPSC31160000
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Adjustable Arm LengthNo
Adjustable Nose PieceNo
ApplicationGeneral Purpose
Arm MaterialThermoplastic Rubber
Arm Tip TypeNon-Adjustable
Brow Lining MaterialPolycarbonate
Dielectric ProtectionNo
Eyewear SizeUniversal
Foam LinedNo Foam Lining
For Small Heads DesignationNot Rated for Small Heads
Frame MaterialPolycarbonate
Frame TypeFull-Frame
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog ; Anti-Scratch
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsNo
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Infra-Red Light Scale Protection DesignationR0
Lens MaterialPolycarbonate
Metal DetectableYes
Nose Bridge MaterialThermoplastic Rubber
Photochromatic LensNo
StandardsANSI Z87.1; CSA Z94.3
Ultra-Violet Scale Protection DesignationU6
Visible Light Scale ProtectionL3
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vision Type-N Series Type-N Gender Unisex Lens Color Smoke Lens Coating Anti-Fog Scratch Resistant Frame Color Silver Eyewear Size Universal Frame Material Polycarbonate Lens Material Polycarbonate Photochromatic Lens No Metal Detectable Yes X-Ray Detectable No Standards ANSI Z87.1 CSA Z94.3

Ulasan Produk

Tidak ada ulasan

Halaman Terkait