CREWS Dark-Tinted Safety Glasses for Bright-Light Use

Sebelum PPN:
Rp129.900 - Rp199.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Eyewear SizeM
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableYes
Photochromatic LensNo
X-Ray DetectableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series ST1 Gender Unisex Lens Color Gray Polarized Lens No Lens Coating Scratch-Resistant No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Black Eyewear Size M Frame Material Nylon Lens Material Polycarbonate Temple Color Black Temple Style Nonadjustable Photochromatic Lens No Metal Detectable Yes X-Ray Detectable Yes UV Protection 99.99 Percent UVA/UVB Standards ANSI Z87+ CAN/CSA Z94.3

Ulasan Produk

Tidak ada ulasan