SELLSTROM Clear Safety Goggles (Kacamata Safety)

Sebelum PPN:
Rp129.900 - Rp549.900
Spesifikasi
Eyewear SizeUniversal
Frame MaterialPVC
Lens ColorClear
Lens MaterialPolycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ANSI Dust/Splash Rating Not Rated for Dust or Splash Band Material Elastic Dielectric Protection No Eyewear Size Universal For Small Heads Designation Not Rated for Small Heads Frame Color Green Frame Material PVC Frame Style OTG Gender Unisex Includes Elastic Band Includes Anti-Fog Lens Coating Yes Includes Anti-Static Lens Coating No Includes Brow Lining No Includes Eye Socket Lining No Includes No Lens Coatings No Includes Polarized Lens Coating No

Ulasan Produk

Tidak ada ulasan