PAULSON Clear Safety Goggles

Sebelum PPN:
Rp2.399.900 - Rp5.299.900
Spesifikasi
UNSPSC46181804
Eyewear SizeUniversal
Frame ColorBlack
Goggles ANSI Dust/Splash RatingNot Rated
Goggles Frame StyleTraditional
Lens ColorClear
Lens MaterialPolycarbonate
Venting TypeIndirect
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ANSI Dust/Splash Rating Not Rated for Dust or Splash Band Material Elastic Brow Lining Material Foam Eyewear Size Universal Frame Color Gray Frame Style Goggles Gender Unisex Includes Elastic Strap Includes Anti-Fog Lens Coating Yes Includes Anti-Static Lens Coating Yes Includes Brow Lining No Includes Eye Socket Lining No Includes No Lens Coatings No Includes Polarized Lens Coating No Includes Scratch-Resistant Lens Coating No Disease Goggle Lens Coating Anti-Fog Anti-Static

Ulasan Produk

Tidak ada ulasan