HONEYWELL UVEX Clear Safety Goggles

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC46181802
Band MaterialFabric
Brow Lining MaterialTPE
Dielectric ProtectionNo
Eye Socket Lining MaterialTPE
Eyewear SizeUniversal
Frame ColorBlack
Frame MaterialPolycarbonate
GenderUnisex
Goggles ANSI Dust/Splash RatingNot Rated
Goggles Frame StyleTraditional
Goggles Lens CoatingAnti-Fog ; Anti-Scratch
IncludesHeadband
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningYes
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorClear
Lens MaterialPolycarbonate
Manufacturer Part NumberS2380
Metal DetectableNo
Photochromatic LensNo
SeriesUvex Sub Zero
StandardsANSI Z94.3-2015; EN166; EN168
Sub BrandHoneywell Uvex Sub-Zero
Ultra-Violet Scale Protection DesignationU6
Venting TypeDirect
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adjustable Locations Headband ANSI Dust/Splash Rating Not Rated for Dust or Splash Band Material Fabric Brow Lining Material TPE Dielectric Protection No Eye Socket Lining Material TPE Eyewear Size Universal Frame Color Black Frame Material Polycarbonate Frame Style Goggles Gender Unisex Includes Headband Includes Anti-Fog Lens Coating Yes Includes Anti-Static Lens Coating No Includes Brow Lining No Includes Eye Socket Lining Yes Includes No Lens Coatings No

Ulasan Produk

Tidak ada ulasan