XENON Clear Safety Glasses

Sebelum PPN:
Rp85.900
Spesifikasi
UNSPSC46181802
Arm ColorBlack; Red
Arm Tip TypeNon-Adjustable
Eyewear SizeM
Frame ColorBlack
Frame MaterialPolycarbonate
Frame TypeFrameless
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Lens ColorClear
Lens MaterialPolycarbonate
Manufacturer Part NumberSG-14C-AF
Metal DetectableNo
Photochromatic LensNo
SeriesXenon(TM)
StandardsANSI Z87.1-2010 (Z87+); CE EN-166
Sub BrandXenon(TM)
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Xenon(TM) Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Anti-Fog No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Frameless Frame Color Black Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Black with Red Accents Temple Style Nonadjustable Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.9 Percent Standards ANSI Z87.1-2010 (Z87+) CE EN-166

Ulasan Produk

Tidak ada ulasan