Pyramex Clear Safety Glasses (Kacamata Safety Bening)

Sebelum PPN:
Rp78.900 - Rp609.900
Spesifikasi
UNSPSC46181802
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorClear
Metal DetectableNo
Photochromatic LensNo
Ultra-Violet Scale Protection DesignationU6
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series SURVEYOR(R) Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Anti-Fog Anti-Scratch Anti-Static No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Black Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Black Temple Style Dual-Injected Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB Standards ANSI Z87.1

Ulasan Produk

Tidak ada ulasan