HONEYWELL NORTH Clear Safety Glasses

Sebelum PPN:
Rp349.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Adjustable Arm LengthYes
Adjustable Nose PieceYes
ApplicationGeneral Purpose
Arm ColorBlack
Arm Tip TypeAdjustable
Brow Lining MaterialPolycarbonate
Dielectric ProtectionYes
Eyewear SizeS
Foam LinedNo Foam Lining
For Small Heads DesignationH
Frame ColorBlack
Frame MaterialPolycarbonate
Frame TypeHalf-Frame
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog ; Anti-Static ; Anti-Scratch
Hinge TypeRatchet Hinge
IncludesAdjustable Nose Bridge; Adjustable Temple
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Lens ColorClear
Lens MaterialPolycarbonate
Manufacturer Part NumberT5900NTKHS
Metal DetectableNo
Padding LocationsPadded Nose Piece ; Padded Arms
Photochromatic LensNo
SeriesNorth Adaptec
StandardsANSI Z87.1; CSA Z94.1
Sub BrandNorth Adaptec(R)
Ultra-Violet Scale Protection DesignationU6
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series North Adaptec Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Anti-Fog Anti-Scratch Anti-Static No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Black Eyewear Size S Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Black Temple Style Adjustable Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.9 Percent UVA

Ulasan Produk

Tidak ada ulasan