ERB SAFETY Clear Safety Glasses

Sebelum PPN:
Rp219.900 - Rp269.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Arm Tip TypeCushioned
Eyewear SizeM
Frame MaterialNylon
Frame TypeHalf-Frame
GenderWomen's
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
SeriesGirl Power at Work
StandardsANSI Z87.1 High Impact
Sub BrandElla Girl Power at Work(R)
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Girl Power at Work Gender Women s Lens Color Clear Polarized Lens No Lens Coating Anti-Fog No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Frameless Frame Color Pink Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Light Pink Temple Style Contoured Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.9 Percent Standards ANSI Z87.1 High Impact

Ulasan Produk

Tidak ada ulasan