ELVEX Clear Safety Glasses (Kacamata Safety Bening)

Sebelum PPN:
Rp139.900 - Rp309.900
Spesifikasi
UNSPSC46181802
Eyewear SizeM
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Avion(TM) Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Scratch-Resistant No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Leopard Print Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Leopard Print Temple Style Non-Adjustable Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB Standards ANSI Z87.1-2010+ CE EN-166

Ulasan Produk

Tidak ada ulasan

Halaman Terkait