CONDOR Clear Safety Glasses (Kacamata Safety Bening)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp98.900 - Rp279.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Eyewear SizeM
GenderUnisex
Includes Polarized Lens CoatingNo
Lens ColorClear
Lens MaterialPolycarbonate
Photochromatic LensNo
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lenses on these clear safety glasses have the following coating:Anti-fog keeps lenses free of condensation in humid conditions, climate-controlled areas, or when moving between areas with different temperatures.
Feature
Safety Glasses Series Donyi Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Anti-Fog Yes Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Full-Frame Frame Color Black Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Black/Blue Temple Style Bayonet Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.9 Percent UVA/UVB Includes (1) Black Elastic Strap (2) Blue Polycarbonate Legs

Ulasan Produk

Tidak ada ulasan

Halaman Terkait