BOLLE SAFETY Clear Safety Glasses

Sebelum PPN:
Rp349.900 - Rp449.900
Spesifikasi
UNSPSC46181802
ApplicationGeneral Purpose
Dielectric ProtectionYes
Eyewear SizeM
Foam LinedNo Foam Lining
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog ; Anti-Static ; Anti-Scratch
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Infra-Red Light Scale Protection DesignationR1
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Ultra-Violet Scale Protection DesignationU2-6
Visible Light Scale ProtectionL1
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Silium Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Anti-Fog Anti-Scratch Anti-Static No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Silver Eyewear Size M Frame Material Nickel-Free Metal Lens Material Polycarbonate Temple Color Silver Metal Temple Style Flexible Straight Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB Includes Bag

Ulasan Produk

Tidak ada ulasan