BOLLE SAFETY Clear Safety Glasses CSP Lens Polycarbonate

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC46181804
ANSI Dust/Splash RatingD3; D4; D5
ApplicationGeneral Purpose
Brow Lining MaterialPolyurethane
Dielectric ProtectionYes
Eye Socket Lining MaterialPolyurethane
Eyewear SizeM
Foam LinedBrow and Eye Socket Foam Lining
Frame ColorBlack/Blue
Frame MaterialPolycarbonate
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog ; Anti-Static ; Anti-Scratch
IncludesInterchangeable Temple and Strap; Microfiber Cleaning Pouch
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingYes
Includes Brow LiningYes
Includes Eye Socket LiningYes
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Infra-Red Light Scale Protection DesignationR1
Lens ColorAmber
Lens MaterialPolycarbonate
Manufacturer Part Number40278
Metal DetectableNo
Padding LocationsPadded Nose Piece ; Padded Arms
Photochromatic LensNo
SeriesBaxter
StandardsANSI Z87.1-2010
Sub BrandBaxter
Ultra-Violet Scale Protection DesignationU2-6
Visible Light Scale ProtectionL1
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Baxter Lens Color Amber Lens Coating Anti-Fog Scratch-Resistant Yes Foam Lined Eyewear Frame Design Wraparound Frame Color Black/Blue Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA UVB Includes Interchangeable Temple and Strap Microfiber Cleaning Pouch Standards ANSI Z87.1-2010

Ulasan Produk

Tidak ada ulasan