BOLLE SAFETY Clear Safety Glasses Unisex Gray Lens Color

Sebelum PPN:
Rp379.900 - Rp1.599.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Arm MaterialPC/TPR
Dielectric ProtectionYes
Eyewear SizeM
Foam LinedNo Foam Lining
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Scratch-Resistant Lens CoatingYes
Infra-Red Light Scale Protection DesignationR1
Lens MaterialPolycarbonate
Metal DetectableNo
Padding LocationsPadded Nose Piece ; Padded Arms
Photochromatic LensNo
StandardsANSI Z87.1-2015, Z87+
Ultra-Violet Scale Protection DesignationU2-6
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series MERCURO Gender Unisex Lens Color Gray Polarized Lens Yes Lens Coating Anti-Fog Scratch-Resistant Eyewear Frame Design Wraparound Eyewear Frame Style Full-Frame Frame Color Black Eyewear Size M Frame Material Polycarbonate Lens Material Polycarbonate Temple Color Black Temple Style Skull Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 100 Percent UVA/UVB Includes Microfiber Pouch Standards ANSI Z87.1-2015 Z87+

Ulasan Produk

Tidak ada ulasan