BOLLE SAFETY Clear Safety Glasses

Sebelum PPN:
Rp339.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Adjustable Nose PieceYes
ApplicationGeneral Purpose
Arm ColorBlack/Yellow
Arm Tip TypeFlexible
Dielectric ProtectionYes
Eyewear SizeS
Foam LinedNo Foam Lining
Frame ColorBlack/Yellow
Frame MaterialPolycarbonate/TPR
Frame TypeFrameless
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog ; Anti-Static ; Anti-Scratch
IncludesMicrofiber Cleaning Pouch
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Infra-Red Light Scale Protection DesignationR1
Lens ColorClear
Lens MaterialPolycarbonate
Manufacturer Part Number40250
Metal DetectableNo
Padding LocationsPadded Nose Piece ; Padded Arms
Photochromatic LensNo
SeriesRush+
StandardsANSI Z87.1-2010
Sub BrandRush+
Ultra-Violet Scale Protection DesignationU2-6
Visible Light Scale ProtectionL1
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Rush+ Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Anti-Fog Anti-Scratch Anti-Static No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Frameless Frame Color Black/Yellow Eyewear Size S Frame Material Polycarbonate/TPR Lens Material Polycarbonate Temple Color Yellow/Black Temple Style Flexible Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB

Ulasan Produk

Tidak ada ulasan

Halaman Terkait