EDGE EYEWEAR Amber Safety Glasses for Low-Light Use

Sebelum PPN:
Rp159.900 - Rp1.299.900
Spesifikasi
Arm ColorBlack
Eyewear SizeM
Frame ColorBlack
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Fastlink with Vapor Shield Gender Unisex Lens Color Amber Polarized Lens No Lens Coating Anti-Fog Scratch-Resistant No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Black Eyewear Size M Frame Material Nylon Lens Material Polycarbonate Temple Color Black Temple Style Adjustable Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB/UVC Includes Lens Cleaning Bag

Ulasan Produk

Tidak ada ulasan