BOLLE SAFETY Amber Safety Glasses for Low-Light Use (Kacamata Safety Goggle)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp359.900 - Rp379.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Dielectric ProtectionYes
Eyewear SizeM
Foam LinedNo Foam Lining
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Infra-Red Light Scale Protection DesignationR1
Lens ColorAmber
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Ultra-Violet Scale Protection DesignationU2-6
Welding Shade DesignationNot Rated for Welding Use
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series Contour Gender Unisex Lens Color Amber Polarized Lens No Lens Coating Anti-Fog Anti-Scratch Anti-Static No Foam Lined Eyewear Frame Design Wraparound Eyewear Frame Style Half-Frame Frame Color Gray Eyewear Size M Frame Material polycarbonate Lens Material Polycarbonate Temple Color Dark Gun Metal Gray Temple Style Non-Slip Tipgrip Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB

Ulasan Produk

Halaman Terkait