Tokyo Glass Kikai (TGK) Waterproof Cord Heater

Sebelum PPN:
Rp869.900 - Rp2.699.900
Spesifikasi
MaterialSilicon rubber
Outer Diameter (mm)2.5
Cold and Heat Resistant Temperature (°C)-60 to +200
Insulation Resistance (MΩ)After 60 minutes in water DC500-100 or more
Lead WireWith Double-sided Lead Wire 1m
Maximum Operating Temperature (°C)Regular 180
Power Supply (V AC)100 (50/60Hz) (Lead wire disconnected)
Product Code100561
Withstand Voltage (V) 200 (3sec after 60min Underwater)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Since the heating element is covered with 100% silicone resin, there is no need to worry about electric leakage due to humidity.
It has a high heat-resistant temperature and is excellent in durability, weather resistance, and chemical resistance.
It's flexible, easy to handle, and easy to roll.
Since it is made of rubber, the surface does not slip and you can wrap it perfectly.
Suitable for parts that cannot be covered with a ribbon heater and thin tubes.
Description
English

Ulasan Produk

Tidak ada ulasan

Halaman Terkait