Tokyo Glass Kikai (TGK) UV Cut Face Shield (Pelindung Wajah)

Sebelum PPN:
Rp2.999.900
Spesifikasi
TGK Part No.941-87-03-29
Material(Shield) PMMA (2.0mm thickness), (Frame): PE
ShapeCover Type Disaster Prevention
ColorAmber
FrameRatchet Type, Adjustable Size
Dimensions (mm)200x340
FunctionUV Cut, Headgear Size Adjustable
Product Code102982
ShieldingCylinder curve shape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Model-YE-2000UV
Protects the eyes and the entire face by blocking harmful UV rays and blue light.・ UV (ultraviolet) 190-380nm ・ Blue light (blue light) 400-500nm is cut by 99.99% or more.
Lens-PMMA (2.0mm thickness) -Lens color-Amber, visible light transmittance 66% -Lens shape-Cylinder curve shape-Head gear-Size adjustable-Lens size-Vertical 200 x Width 340mm
Description
English

Ulasan Produk

Tidak ada ulasan