Tokyo Glass Kikai (TGK) Ultra W Titanium Heater

Sebelum PPN:
Rp9.099.900 - Rp11.999.900
Spesifikasi
MaterialTitanium (heater sheath, plug)
Density of Effective Heating Area (W/cm²)5
Wire Cross Section (mm²)0.75
Product Code5272659

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pure titanium is used for the sheath, which has excellent corrosion resistance and is suitable for heating chemicals and seawater. Due to its light weight, it is easy to handle during installation. Since it has a plug, it can be securely attached to the tank. It has a long life and is a robust design that can withstand mechanical vibrations and shocks that occur during use. The terminal part is made of highly heat-resistant silicone rubber mold, which improves the drip-proof performance.
Description
English

Ulasan Produk

Tidak ada ulasan