Tokyo Glass Kikai (TGK) Small Capacity Dish Lid

Sebelum PPN:
Rp749.900
Spesifikasi
Suitable ForOnly Lid
MaterialBorosilicate glass (JR-1)
Capacity (ml)9
Diameter (mm)35
Bottom Plate Size (mm)0.7
Product Code5275974

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Compatible with organic solvents such as chloroform. It has excellent heat resistance and can be sterilized by dry heat and autoclaved. (Heat-resistant temperature 500 ° C) Excellent chemical resistance and can use organic solvents. It has excellent transparency and is ideal for microscopic observation. The C-8 can be used as a lid for the Φ35 body and the Φ40 body, and can also be used individually as a dish.
Description
English

Ulasan Produk

Tidak ada ulasan