Tokyo Glass Kikai (TGK) Reversing Stirrer

Sebelum PPN:
Rp24.999.900
Spesifikasi
Included AccessoriesStirrer (30 mm, 40 mm) 1 each
TGK Part No.692-63-08-08
Outer Dimensions (mm)278x286x81
Power Supply AC (V/A)100 (50/60Hz)/1
Plate Dimensions (mm)270x250
MotorDC brushless motor
Product Code2607801
Rotation Speed (rpm)80-1800
Stirring Capacity (ml)100-3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
It has multiple functions such as clockwise rotation, counterclockwise rotation, and reverse stirring.
The rotation speed is displayed on the scale.
You can select the reversal time up to 120 seconds.
Description
English

Ulasan Produk

Tidak ada ulasan