Tokyo Glass Kikai (TGK) PTFE Grease

Sebelum PPN:
Rp2.999.900
Spesifikasi
Capacity (g)50
Maximum Operating Temperature (°C)150
ColorWhite
Coating Amount (g/m²)50
Product Code5274990

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Grease made by adding fine powder polymer substance that is chemically inert and has high heat resistance to fluororesin oil. It can be used as a lubricant for oxygen pipes, a lubricant for valves and cocks, a sealant, a mold release agent, a masking agent, a chemical pump, and an initial lubricant for gland packing.
Description
English

Ulasan Produk

Tidak ada ulasan