Tokyo Glass Kikai (TGK) Powerful Hot Stirrer

Sebelum PPN:
Rp43.999.900
Spesifikasi
Included Accessories40mm rotor
TGK Part No.0692 63 07 21
Outer Dimensions (mm)210x237x144
Power Supply AC (V/A)100 (50/60Hz)/6 Power cord with three-core grounding plug (detachable)
Hot Play Dimension (mm)168
Adjustment MethodZero-cross time division control system
FinishAluminium Gray Ceramic Coating
Heater Power (W)470 (Max.300°C (Hot Plate Surface Temperature))
MagnetHeat-resistant Rare Earth (Samarium Cobalt)
MotorDC brushless 30W, high precision feedback control
Operating Ambient Temperature (°C)12905
Operating Humidity (%)Within 80 (no condensation)
Product Code4014369
Rotation Speed (rpm)About 100 to 1500 ± 50
Safety deviceCircuit protector
Stirring Capacity (ml)50-5000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
High-viscosity agitation, quick temperature rise, rotation speed can be read, and agitation in multiple containers at different distances is possible.
Two poles for fixing the container are installed.
Description
English

Ulasan Produk

Tidak ada ulasan