Tokyo Glass Kikai (TGK) Plastic Drum with Sealing Pin

Sebelum PPN:
Rp5.699.900
Spesifikasi
TypeOpen type
Outer Dimensions (mm)400x618
Capacity (L)60
Body Diameter (mm)328
Product Code5275205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Obtained UN certification required for marine transportation of dangerous goods. The lid is secured with a steel band, making it ideal for powder transport. With a large handle, it is easy to carry.
Description
English

Ulasan Produk

Tidak ada ulasan