Tokyo Glass Kikai (TGK) Tubing PEEK (Selang)

Sebelum PPN:
Rp569.900 - Rp10.999.900
Spesifikasi
MaterialPEEK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
It has excellent chemical resistance and is inert and can be used for general solvents. (Not suitable for highly corrosive solvents, strong acids and bases) Bioinert and biocompatible. Industry standard color coding is used so that the inner diameter can be easily identified. Uses a colorant that does not fade. Smooth inner surface and accurate inner diameter. Can be connected with both polymer or stainless steel fittings. Can be used continuously at a maximum of 100 ° C. The working pressure range is up to 10,000 psi (690 bar). (Depends on size) Can be used in a wide pH range of 2-14.
Description
English

Ulasan Produk

Tidak ada ulasan