Tokyo Glass Kikai (TGK) Otar Disposable Foot Pump PE

Sebelum PPN:
Rp9.999.900
Spesifikasi
Set ContentsColored PVC stopper set x 1 Red PVC ball x 1 PE wetted pipe x 10 Hose cutter x 1
Pipe Diameter (mm)23
Material (pipe)PE
Product Code5272450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
A colored polyvinyl chloride (PVC) stopper can be attached to a plastic can with an inner diameter of 3 to 7 cm or the round mouth of a tank, and a red PVC ball can be operated to discharge non-viscous liquid (up to about 500 mPa · s). It is a manual type foot pump. The foot pump part and the valve are connected by a black PVC air hose (total length 150 cm) and are integrated. Both hands are free and you can work efficiently. The attached disposable welding liquid pipe is made of all polyethylene (PE) and can be replaced according to the water sampling liquid to prevent the trouble of cleaning and contamination. The length is 90 cm on the suction side and 23 cm on the discharge side, and can be cut with the attached hose cutter.
Description
English

Ulasan Produk

Tidak ada ulasan