Tokyo Glass Kikai (TGK) Tape Magic Invisible / Mending (Isolasi Transparan)

Sebelum PPN:
Rp159.900
Spesifikasi
Suitable ForTape only
MaterialTape: OPP (polypropylene), plastic core: polyacetal resin
Tape Width (mm)18
Tape Length (m)50
Tape Thickness (mm)0.04
Suitable Tape Core Inner Diameter (mm)75
Product Code5275380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The tapes will adhere to each other, but not to anything else. Just press the overlapped parts to bond. The glued tape can be easily peeled off (no glue residue). It can be reused. You can write on the surface of the tape. Mysterious Tape SP can be easily cut by hand. Also, because it is a plastic core tube, it can be used even in a clean room.
Description
English

Ulasan Produk

Tidak ada ulasan