Tokyo Glass Kikai (TGK) Multiple Hot Stirrer

Sebelum PPN:
Rp61.999.900 - Rp79.999.900
Spesifikasi
Hot Plate Temperature (°C)250
Plate Dimensions (mm)130
Product Code2607820
Rotation Speed (rpm)300-1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The top plate has a ceramic coating finish with excellent chemical resistance.
Rotation and temperature can be adjusted independently for each position.
Increase the solubility of the sample by stirring at high temperature.
Optimal stirring is created with the attached stir bar.
Description
English

Ulasan Produk

Tidak ada ulasan