Tokyo Glass Kikai (TGK) Magnet Head Vertical K Thermocouple (Pendeteksi Suhu)

Sebelum PPN:
Rp3.499.900 - Rp3.899.900
Spesifikasi
Length (mm)2
Temperature Range (°C)-40-200
Lead Wire MaterialFluororesin Coated Wire (Heat Resistant Type)
Head Dimensions (mm)10x13xL
Maximum Temperature (°C)200 (Common Vertically/Horizontally)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The temperature sensitive part has a magnet structure. It makes it easy to put on and take off when measuring the temperature of the surface of general iron materials such as carbon steel.
Description
English

Ulasan Produk

Tidak ada ulasan