Tokyo Glass Kikai (TGK) Line Tape

Sebelum PPN:
Rp2.199.900
Spesifikasi
SpaceFor line display and guidance instruction lines in clean environments such as electronic equipment and electronic parts factories.
Tape Width (mm)50
Tape Length (m)50
Tape Thickness (mm)0.16
Width x IThickness x Length (mmxm)50x0.16x50
Product Code93804

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
By using a plastic core and a separator, the generation of dust is suppressed.
It is an ecology-compatible product that uses organic pigments that do not contain harmful heavy metals (lead) in PO-based films and eliminates separators.
Description
English

Ulasan Produk

Tidak ada ulasan