Tokyo Glass Kikai (TGK) Lab Mill

Sebelum PPN:
Rp8.099.900
Spesifikasi
Included AccessoriesExtra small cup (AS resin), small glass cup, large glass cup, dedicated brush for OML-2
Dimension WxDxH (mm)180x145x285
Rotation Speed (rpm)20000
Product Code5273219

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The same container as OML-1 can be used, and a large glass container (processing amount 200mL), a small glass container (processing amount 50mL), and a plastic container (processing amount 30mL) are included as standard, and can be used properly according to the processing amount. If you use the optional disposable container (disposable), you can crush it with dry ice for cooling crushing. OML-2 button: In addition to the standard operation that operates only while the button is pressed, it is equipped with a "30-second operation mode", "60-second operation mode", and "90-second operation mode", enabling simple timer operation. OML-2PL: In addition to the functions of OML-2, the rotation speed can be changed with the rotation speed adjustment dial, and the rotation speed is also displayed on the operation panel.
Description
English

Ulasan Produk

Tidak ada ulasan