Tokyo Glass Kikai (TGK) High Temperature Bath

Sebelum PPN:
Rp46.999.900
Spesifikasi
TGK Part No.692-63-24-01
Operating Temperature Range (°C)50-250
Outer Dimensions (mm)Bus / 205x250x112, Temperature controller / 100x190x95
Temperature Accuracy (°C)± 0.5 to 3.5 (depending on operating temperature)
Inner Tank Dimensions (mm)Φ143x60H
Heater Power (W)380 (built-in)
Material (Bath)Aluminium Black Anodized Finish
Product Code2607810

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Experiments up to 250 ° C can be done easily.
Aluminum bead bath, oil bath, dry bath Can be used for many purposes.
You can also stir the inside by placing it on the stirrer.
Description
English

Ulasan Produk

Tidak ada ulasan