Tokyo Glass Kikai (TGK) Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Included AccessoriesExtended suction tube
MaterialHandle/PP, Rod/Stainless Steel (SUS304) Packing/Byton
Overall Length (mm)1250
StandardAdapter: NPT 2 inch, NPT 1/4 inch
Nozzle Length (mm)210
Discharge Rate (mL/Stroke)About 350
JAN Code4573296420549
Product Code5274218

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The lever type reduces the discharge operation. TGT-490S has higher chemical resistance because the exterior and piston are made of fluororesin. The suction tube is a double-cylinder elastic type that corresponds to the depth of the can. If you attach the attached extension suction tube, it can be used for deep cans such as drums. It can also be used for water, gasoline, light oil, lubricating oil, etc.
Description
English

Ulasan Produk

Tidak ada ulasan