Tokyo Glass Kikai (TGK) Digital Stirrer

Sebelum PPN:
Rp9.899.900
Spesifikasi
Included AccessoriesStirr 30mm 1 piece
MaterialPlate: stainless steel
Power Supply AC (V/A)100 (50/60Hz)/0.2
Main Unit Dimensions (mm)176x170x57
DisplayDigital display
MotorDC type
Operating Environment Temperature/Humidity (°C/%)to 37/85 or less (no condensation)
Product Code5275144
Rotation Speed (rpm)100-1750
Stirring Capacity (ml)100-1000(3000)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
It is an electronically controlled type with a DC motor, and almost stable rotation can be obtained even at low speeds. Optimal stirring is created with the attached stir bar.
Description
English

Ulasan Produk

Tidak ada ulasan