Tokyo Glass Kikai (TGK) Digital Oil Bath

Sebelum PPN:
Rp25.999.900
Spesifikasi
TGK Part No.692-63-24-53
Outer Dimensions (mm)254x348x131
Power Supply AC (V/A)100 (50/60Hz)/10
Temperature Range (°C)Room temperature +5 to 250
Temperature Accuracy (°C)± 0.1 to 0.5 (at the time of stirring)
Heater Capacity (kW)1
Inside Diameter x Height H (mm)240x130
Liquid Volume (L)4
Product Code2607791
Temperature ControlPID control with digital settings

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
You can experiment while always watching the liquid temperature with the digital display and settings.
It features stable temperature. Stirrer with F-202 stirrer for even better accuracy.
Description
English

Ulasan Produk

Tidak ada ulasan