Tokyo Glass Kikai (TGK) Digital Bullet Continuous

Sebelum PPN:
Rp40.999.900
Spesifikasi
Included Accessoriesadapter each for GL32, GL38, S40
Outer Dimensions (mm)100x255x230 (Including Protrusions)
Power SupplyAAA batteries
Accuracy (%)±0.2
Dispensing Range (ml)0.01-999.9
Product Code4069351
Reproducibility (%)≦0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Easy-to-read digital display. Use the bypass function to return expensive reagents to the bottle when defoaming.
By turning the dispensing dial, you can adjust the dispensing amount while watching the digital display.
Even if the dispensing dial is turned in the opposite direction, the reagent does not return (idle rotation function). Comes with a telescopic tube that can be set in various bottles without cutting.
The titration direction (nozzle direction) can be freely moved 360 degrees. It can be corrected to the value obtained from the weight value and density value.
Quality assurance based on ISO and GLP standards. Autoclave possible
Description
English
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website

Ulasan Produk

Tidak ada ulasan