Tokyo Glass Kikai (TGK) Deep Ball Flat Edge Tray

Sebelum PPN:
Rp429.900 - Rp609.900
Spesifikasi
MaterialSUS304 (18-8 stainless steel)
Capacity (L)0.8
Depth (mm)13
Wall Thickness (mm)0.8
Product Code5273450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
It is a deep ball with full functionality that embodies the needs of the field. With spout: Since the spout guide is pressed not only on the edge but also on the main body side, pouring is stable and it is difficult for liquid to drip. Flat edge: Dust does not collect easily and is easy to grasp. Ball inner surface electrolytic polishing finish. A finish that prevents the cream surface from discoloring even when whipping white cream. After matte polishing, electropolishing is performed, so the appearance remains the popular matte finish.
Description
English

Ulasan Produk

Tidak ada ulasan