Tokyo Glass Kikai (TGK) Conductive Rubber Sheet

Sebelum PPN:
Rp10.999.900
Spesifikasi
MaterialNBR (Nitrile Rubber)
Thickness (mm)2
ColorGreen
TypeConductive Rubber Sheet
Dimensions (mm)1000x10000
Product Code5276391
Surface Resistance (ohm)10⁶-10⁸

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The front surface is an electrostatic diffusion layer and the back surface is a conductive layer, which can prevent troubles caused by static electricity. A mat with excellent durability and wear resistance.
Description
English

Ulasan Produk

Tidak ada ulasan