Tokyo Glass Kikai (TGK) Slide Glass Coated (Kaca Preparat)

Sebelum PPN:
Rp569.900 - Rp599.900
Spesifikasi
Thickness (mm)0.9-1.2
Washing○
Dimensions (mm)76x26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Adhesive strength that can withstand treatments such as immunohistochemistry and in situ hybridization, where exfoliation is likely to occur. We have developed our own coating agent that has the two major features of hydrophilicity on the surface of the coating. The coating agent covalently bonds with the OH groups on the glass surface to form a coating film. The chemically stable amino group imparts a positive charge to the glass surface, and the amino group density is higher than that of the APS coat, improving the cell / tissue section adhesion. In particular, it has strong adhesiveness to heat treatment such as microwave autoclave treatment on frozen sections where peeling is likely to occur, and effective results have been confirmed in alkaline treatment as compared to APS coating. In order to improve the stretchability of tissue sections, MAS coated slide glass has improved adhesive strength and hydrophilicity on the coated surface. This enables normal stretching work, has better drainage between the glass surface and the tissue section compared to the APS coat, and can shorten the drying time.
Description
English

Ulasan Produk

Tidak ada ulasan