Tokyo Glass Kikai (TGK) Clean Fitting

Sebelum PPN:
Rp669.900 - Rp3.299.900
Spesifikasi
ScrewsJIS B0203 (Tapered Thread for Pipes)
Ambient and Flowing Fluid Temperature (°C)-20 to 80
Assured Pressure Resistance (MPa)3 (at 20°C)
Cleanliness(ISO Class) Class 3
Maximum Operating Pressure (MPa)1 (at 20°C)
Operating Vacuum Pressure (Torr)10
Suitable Tube MaterialPFA, polyolefin, soft polyolefin, polyurethane
Suitable fluidAir, Nitrogen Gas, Water, Deionized Water (Pure Water)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
One-touch fittings suitable for blow systems and air systems in clean rooms. Completely oil-free treatment. (Fluorine coating on rubber) Parts cleaning, assembly, and double packaging in a clean room. Vacuum can be used. (-100kPa) Conforms to the Food Sanitation Law. The parts material conforms to the equipment and container packaging standard test.
Description
English

Ulasan Produk

Tidak ada ulasan