Tokyo Glass Kikai (TGK) Blocks Tank

Sebelum PPN:
Rp739.900
Spesifikasi
MaterialBody/(Cap) Made of High Density Polyethylene (HDPE)
Body and Cap ColorNatural
Capacity (L)20
Overall Height (mm)348
Outer Diameter (mm)75
Product Code5274047
Size (mm)(Horizontal dimension) 325, (inner diameter) 50, (vertical dimension) 250
Tolerance± 0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Made of high density polyethylene (HDPE), it can be stacked up to 4 levels on a flat and stable floor, making effective use of space. The bottom is uneven, and the two mouths fit into the concave part of the bottom. Since you can hang your fingers on the concave part of the bottom, you can pour the contents in a stable state. Grooves are provided at the upper four corners of the main body and the handle. If you hang a band and tighten it, you can carry it all together without falling. It is possible to attach a stopcock to welding.
Description
English

Ulasan Produk

Tidak ada ulasan