Tokyo Glass Kikai (TGK) 96 Hole Deep Plate V Bottom

Sebelum PPN:
Rp3.999.900 - Rp5.999.900
Spesifikasi
ShapeSquare Hole
Main Unit Dimensions (mm)127.4x85.1x44.1
Well ShapeBottom
Product Code5274284

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The wide width of the hakama improves stability, especially when working with robots. Since it is a V bottom, it is also convenient when you want to collect the contents at the bottom. Resistant to organic solvents and can be autoclaved. It can also be used to store light-sensitive samples. OK up to -80 ℃.
Description
English

Ulasan Produk

Tidak ada ulasan