Rutland 4 Loop Bulk Skip Bag

Sebelum PPN:
Rp199.900
Spesifikasi
ColorBody: White
MaterialPolypropylene
Overall Length (mm)900
Overall Width (mm)900
TypeBulk Bag
Wall MovementFlexible
Diameter (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Constructed from robust, white polypropylene, the Rutland® bulk skip bag is available in three sizes and has a variety of potential uses. From shipping or storing bulk materials such as cement, sand and other building materials to storing food ingredients such as mineral and quarried products, seed, salt and potatoes, this product can withstand being under stress without breaking or being damaged.

Typical Applications
• Ideal for use on construction sites and other heavy duty, punishing environments whereby bulky, weighty items are required to be stored, transported and used
• Can also be used to store food products in bulk such as potatoes, seeds, grains and rice
Feature
Features and Benefits
- Manufactured from durable polyproylene to guarantee hold under intense weight
- Supplied in a neutral white colour to suit any workplace
- Versatile in its uses and can be used to store whatever bulky items you desire
- Made from 30% recycled plastic for a more eco-friendly option
- Available in three sizes to suit your needs
- Four corner loops help to move and transport loads
- 1000kg maxiumum working load for heavy duty storage

Ulasan Produk

Tidak ada ulasan

Halaman Terkait