ASIMETO Welding Gauge (Alat Ukur Las)

Sebelum PPN:
Rp989.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Used to check angle of preparation, excess weld metal (cap size), depth of undercut, depth of pitting, fillet weld throat size, fillet weld leg length and misalignment (high-low), etc.
- New locking mechanism provide strong force arm lock.
- All wearing parts made of hardened high grade steel (hardness reach HRC58).
- Longer life time.
- Black metal back shell.
- Display: 128 x 64 LCD with LED backlight.
- Measuring range: 0.75mm - 300.0mm (0.03" - 15.7")
- Display resolution: 0.01mm (smaller than 99.99mm) / 0.1mm (larger than 100mm)
- Sound velocity range: 1000m/s - 9999m/s (0.039 - 0.394in/us)
- Accuracy (H is measuring thickness): ± 0.05mm (H < 10mm) ± (0.5%H+0.05) mm (10mm < H < 100mm) ± (0.6%H) mm (H > 100mm)
- Data memory: 5 files (up to 100 values for each file) of stored values
- Units: Metric/Imperial unit selectable.
- Fast, non-destructive, precise measurement of various coating thicknesses and material  thicknesses. Widely used in manufacturing where a coating has been applied to a base material or applications where the wall thickness requires measurement.
- The system incorporates magnetic and eddy current technologies for multipurpose  measurements. By selecting the appropriate probe the thickness of the non-ferrous coatings on ferrous base metals or non-ferrous coatings on non-ferrous metal substrates.
- Data storage capacity of 20 groups of 50 actual measured values.
- Metric / Inch conversion
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan