ASIMETO Ultrasonic Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Probes (M)5
Range (inch)0.03 - 15.7
Range (mm)0.75-300
Resolution (mm)0.01 / 0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Black metal back shell.
- Display: 128 x 64 LCD with LED backlight.
- Measuring range: 0.75mm - 300.0mm (0.03" - 15.7")
- Display resolution: 0.01mm (smaller than 99.99mm) / 0.1mm (larger than 100mm)
- Sound velocity range: 1000m/s - 9999m/s (0.039 - 0.394in/us)
- Accuracy (H is measuring thickness): ± 0.05mm (H < 10mm) ± (0.5%H+0.05) mm (10mm < H < 100mm) ± (0.6%H) mm (H > 100mm)
- Data memory: 5 files (up to 100 values for each file) of stored values
- Units: Metric/Imperial unit selectable.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait